Screwdriver slotted long with round shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver slotted long with round shank
Long, brushed chrome-plated shank and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Long shank, great tip
- For hard-to reach areas and special applications due to the extra long shank
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Complies with the DIN 5265 standard
Not just any handle
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!